ESAB 67602520L0 67.60 2.5 X 300 0.6KG 3.6KG


Esab Stainless Steel Electrodes

References
esab:67602520L0
rubix:80989708
ean:7330129235445
brand logo
brand logo
Technical specifications
TypeElectrode
Diameter2.5 mm
Packaging3.6 kg
See all Specifications

Product details : ESAB 67602520L0 67.60 2.5 X 300 0.6KG 3.6KG


OK 67.60 is a stainless steel electrode with an increased content of alloying elements, intended for welding stainless steels with low-carbon steels and low-alloy steels, for surfacing low-carbon steels and for making root layers in clad steel. The electrode has excellent weldability in all positions (except vertical down), using both AC (DC) and DC (DC) sources

Strengths

It is easily ignited (including repeatedly)
Gives a good formation of a seam
When welding, the slag is self-detached
Provides resistance to intergranular corrosion
Heat resistance - up to 450 ° С

Applications

Used for the welding of buffer layers
The welding of plated steel and the welding of steel to stainless steel
Used to weld steels with an increased carbon content
Used for welding ferritic or martensitic chromium steel

Technical specifications


Attributes
TypeElectrode
Diameter2.5 mm
Packaging3.6 kg
StandardEN ISO 3581-A : E 19 12 3 L R 1 2;SFA/AWS A5.4 : E316L-17;CSA W48 : E316L-17;ABS : E316L-17;BV : 316L;CE : EN 13479;CWB : E316L-17;DB : 30.039.06;DNV-GL : VL 316 L;LR : 316L;UKCA : EN 13479;VdTUV : 00262
Length300 mm
Number of electrodes31
Show UNSPSC/ECL@SS
£ 2,285.39 excl. VAT
/ Each
£ 2,742.47 incl. VAT
  • Usually arrives within 14 working days