Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
ESAB ELECTRODES OK 43.32 3.2 X 350 4332323400 PACK OF 390
ESAB ELECTRODES OK 43.32 3.2 X 350 4332323400 PACK OF 390
Electrode - Filler metals Esab
References
esab:
4332323400
rubix:
80171536
ean:
7330129039968
Product details
Technical specifications
Product details : ESAB ELECTRODES OK 43.32 3.2 X 350 4332323400 PACK OF 390
Technical specifications
Attributes
Length
350
mm
Number of electrodes
130
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
354.57
excl. VAT
/
Each
£
425.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
MUREX 4754253310 ELECTRODE ZODIAN UNIV 2.5 X 350 14.4KG CTN (6PKTS)
SPARTEX 853735 HARD FACING ELECTRODE TYPE DIM4.0 X 450 CASE 33
ESAB 2.4X175MMTUNLAN PK10 151574052
MUREX 4752253300 ELECTRODES VODEX 2.5MM CTN 15.9KG PK3
WELDABILIT RO210825 ROD TIG 0.8MM X 2.5KG 316L
WELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27
SPARTEX 853725 ELECTRODE 316L SS DIM 3.2 X 350 CASE 28
WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACK
MUREX 6695323030 ELECTRODES NICREX E312 3.2 X 350 (50)
WELDABILIT RO011650 SIFBRONZE NO.1 1.6MM 5KG
WELDABILIT RO111650 SIFBRONZE SIFSTEEL NO.11 1.6MM 5KG
SPARTEX 853734 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 59
SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
GISS 855152 FILLER METALS TIG 2,0 330 MM LONG 316L S STEEL PK40