ESD Glove
Size | 6 |
---|---|
Cutting resistance level | b |
Main material | polyester |
Size | 6 |
---|---|
Cutting resistance level | b |
Main material | polyester |
Abrasion resistance level | 4 |
ESD | yes |
Coating | polyurethane |
Length | 280 mm |
Type | glove |
Colour | black |
Secondary colour | grey |
Usually arrives within 14 working days