Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 74 SLEEVE 8 M
TEGERA 74 SLEEVE 8 M
Other Products TEGERA 74
References
tegera:
74-8
rubix:
386A1314
ean:
7340118348681
Technical specifications
Size
8
Cutting resistance level
b
Main material
para-aramid
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 74 SLEEVE 8 M
TEGERA® 74, Cut sleeve, KEVLAR® fiber, stainless steel fibre yarn, spandex, 13 gg, cut resistance level B, Cat. II, bulk pack, for allround work
Technical specifications
Attributes
Size
8
Cutting resistance level
b
Main material
para-aramid
Food contact
yes
Usage environment
dry
ESD
no
Type
have sleeves
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.15
excl. VAT
/
Each
£
13.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 450 SYNTHETIC GLOVE CRF 8 M
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 11
TEGERA 430 SYNTHETIC GLOVE CRF 9 L
ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 6
TRAFFIGLOV TG5895 LATEX/NITRILE FOAM D'DIPPED GREEN 4X42D GLOVES 10/XL
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 9/L
PORTWEST A689GRR 14 CUT RESISTANT SLEEVE GREY
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 6/XS
ANSELL R065 RINGERS 4X43EP HPPE PALM DIPPED TPR GLOVES SIZE 11
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 9/L
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 7
TRAFFIGLOV TG5360 LXT ULTRAFINE XDURA PU DIP AMBER 3X42C GLOVES 12/3XL
GISS 880370 QS-CUT NITRILE CUT D 4X43D SIZE 6
SKYTEC SKY1035 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 11/XXL
ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 10