Cut Protection Gloves
Size | 10 |
---|---|
Cutting resistance level | 5 |
Main material | Textile |
Size | 10 |
---|---|
Cutting resistance level | 5 |
Main material | Textile |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Elastomer |
Cuff style | Knitted |
Type | Glove |
Material | Bamboo-Viscose;High-Performance Polyethylene (HPE);Fibreglass;Polyamide (PA) |
Usually arrives within 14 working days