References
Uvex:6060009
Rubix:222A3303
Manufacturer :6060009
EAN:4048612040065

Product details : UVEX 60600 C500 XG 4X42C LIME/ANTHRACITE GLOVES 9/L
The Uvex C500 gloves guarantee safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with their unrivalled comfort provide dexterity, flexibility and grip thanks to the innovative Xtra Grip (XG) coating. The C500 XG gloves are suitable for use in wet or oily environments.
Strengths
Very high cut resistance (5). Movement flexibility. Excellent dexterity. Comfort ( Uvex climazone System). Öeko-Tex ® Label. Innovative coating for better grip: Xtra Grip. Uvex’s patented Bamboo Twinflex® technology. Silicone-free glove.
Applications
Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | elastomer |
| Material | dyneema fibre /bamboo fibre/fibreglass/polyamide |
Show UNSPSC/ECL@SS
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
- Usually arrives within 14 working days
