ESD Gloves
Size | 10 |
---|---|
Coating | Other |
Abrasion resistance level | 4 |
Size | 10 |
---|---|
Coating | Other |
Abrasion resistance level | 4 |
Main material | Polyurethane |
ESD | Yes |
Usage environment | Dry |
Packaging | 6 Bundle;120 Box |
Cuff style | Knitted Wrist |
Length | 270 mm |
Colour | Black |
Secondary colour | Grey |
Material | Nylon, Carbon Yarn, Elastane (Inner);Nitrile (Outer);Spandex (Liner);Fabric (Cuff);Nitrile Foam (Dipped) |
Usually arrives within 14 working days