PORTWEST A150K8RXXL FORTIS GRIP GLOVE BLACK SIZE XXL


Classic Grip Glove - Latex - A150

References
portwest:A150K8RXXL
rubix:2588921
brand logo
brand logo
brand logo
Technical specifications
Size2XL
CoatingLatex
Main materialPolyester
See all Specifications

Product details : PORTWEST A150K8RXXL FORTIS GRIP GLOVE BLACK SIZE XXL


The Classic Grip Glove offers the necessary hand protection with both comfort and grip at an affordable price. Crinkle latex grip offers excellent grip. No 1. Choice for general assembly work. Palm dipped to increase dexterity and ventilation. 10 gauge liner for dexterity. Knitted cuff for comfort and warmth.
EN388_2121X Colour : Black
brand logo

Technical specifications


Attributes
Size2XL
CoatingLatex
Main materialPolyester
MaterialPolyester, Cotton, Latex
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
  • Usually arrives within 14 working days