Edge 48920
Size | 10 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 10 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Polyester |
Usage environment | Oily or greasy |
Packaging | 12 Pairs Bag |
Cuff style | Knitwrist |
Colour | Black |
Secondary colour | Grey |
Material | Polyester (Liner) |
Usually arrives within 14 working days