LOCTITE SI 5920 HIGH PERFORMANCE SILICONE GASKET COPPER 300ML 2061261
Gasketing Marker
See technical informationSee documentsReferences
Loctite:SI 5920
Rubix:80032293
Manufacturer :2061261
EAN:5010266210735

Documents
Product details : LOCTITE SI 5920 HIGH PERFORMANCE SILICONE GASKET COPPER 300ML 2061261
LOCTITE® SI 5920 is a low strength, silicone-based gasketing product. It is used on flexible flanges with machined or cast surfaces and is particularly suitable for high temperature applications up to 350°C. It can be applied in gaps measuring up to 1 mm and is used in electrical insulating applications.
Strengths
•For use with flexible flanges
Suitable for high temperature applications
Moisture curing
Non-corrosive
Suitable for high temperature applications
Moisture curing
Non-corrosive
Applications
High temperature application
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Type | silicone |
| Weight | 315 g |
| Min. temperature | -50 °C |
| Max. temperature | 350 °C |
| Base material | stainless steel |
Show UNSPSC/ECL@SS
£ 72.99 excl. VAT
/ Each
£ 87.59 incl. VAT
- Usually arrives within 14 working days