LOCTITE SI 5130 SILICONE WHITE CARTRIDGE 310ML 2064231
Loctite SI 5130, 310ML
See technical informationSee documentsReferences
Loctite:5130X310ML
Rubix:80315752
Manufacturer :2064231
EAN:4058093026229

Documents
Product details : LOCTITE SI 5130 SILICONE WHITE CARTRIDGE 310ML 2064231
LOCTITE SI 5130 is a white, thixotropic, room temperature curing, acetoxy silicone paste designed for superior bonding and sealing properties on most surfaces (not recommended for concrete). Resists ageing, weathering and thermal cycling without hardening, shrinking or cracking.
Strengths
High quality silicone.
Adheres and seals with most materials.
Sets effectively to a thickness of 6 mm.
Forms an impermeable, flexible and permanent seal.
Resistant to extreme temperature cycles, UV rays and ozone.
Adheres and seals with most materials.
Sets effectively to a thickness of 6 mm.
Forms an impermeable, flexible and permanent seal.
Resistant to extreme temperature cycles, UV rays and ozone.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -60 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 46.15 excl. VAT
/ Each
£ 55.38 incl. VAT
- In stock: Next day delivery