SPARTEX 796837 ETANCH FILET FIN THREAD SEALING COLOUR BROWN 50G
Etanch’filet fin thread sealing compound
See technical informationSee documentsReferences
Spartex:796837
Rubix:217A3587
EAN:3660338043222



Documents
Product details : SPARTEX 796837 ETANCH FILET FIN THREAD SEALING COLOUR BROWN 50G
Applications: Single-component resin for sealing threaded connections of hydraulic and pneumatic circuits, as well as small connections in industrial environments.
.
Only works on metal fittings. .
Colour: Brown. .
Characteristics: .
Base: Anaerobic adhesive. Sealing up to 19 mm (3/4"). Viscosity: 300 to 500 mPa.s .
Permissible temperature after polymerization: -50°C to +150°C .
Setting time on M10 steel bolt: 15 to 30 minutes. .
Setting time on M10 brass bolt: < 10 minutes. .
Final strength after 24 hours. .
Maximum clearance: 0.4 mm .
Maximum screw diameter: M26 .
Breakaway torque, free assembly according to DIN 54454: 15Nm .
Shear strength (DIN 54452): 14Nm/mm². .
Packaging: 50g bottle .
German made.
Only works on metal fittings. .
Colour: Brown. .
Characteristics: .
Base: Anaerobic adhesive. Sealing up to 19 mm (3/4"). Viscosity: 300 to 500 mPa.s .
Permissible temperature after polymerization: -50°C to +150°C .
Setting time on M10 steel bolt: 15 to 30 minutes. .
Setting time on M10 brass bolt: < 10 minutes. .
Final strength after 24 hours. .
Maximum clearance: 0.4 mm .
Maximum screw diameter: M26 .
Breakaway torque, free assembly according to DIN 54454: 15Nm .
Shear strength (DIN 54452): 14Nm/mm². .
Packaging: 50g bottle .
German made.
Strengths
Operational temperature in °: -50 to + 150 °C
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Colour | brown |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
- In stock: Next day delivery
