References
Spartex:847779
Rubix:306A9442
EAN:3660338411410

Documents
Product details : SPARTEX 847779 MS SEALANT AQUA CRYSTAL 290ML
Colour: Crystal.
.
Adhesive putty, ideal for gluing and joints, even on transparent surfaces (glass, plastic). .
Characteristics: Base: 100% MS Polymer. .
Adhesion on all supports, even wet. Odorless. .
UV resistant. .
Easy Extrusion (manual or pneumatic pistol). .
No solvent, isocyanate or halogen. .
Can be painted with a aqueous-based paint. .
Uses: .
Smoothing time: about 10 mn .
Curing speed (20°C/65% RH): 2 to 3 mm/24h .
Bonding of all materials on all substrates (even synthetics). .
Structural bonding in vibrating applications. .
Good chemical resistance to water, aliphatic solvents, acids. .
Temperature Resistance: -40° to +90° C. .
Hardness: 38 +/- 5 shore A. .
Operating temperature: +5° to +35° C. .
Cartridge 290 ml.
Adhesive putty, ideal for gluing and joints, even on transparent surfaces (glass, plastic). .
Characteristics: Base: 100% MS Polymer. .
Adhesion on all supports, even wet. Odorless. .
UV resistant. .
Easy Extrusion (manual or pneumatic pistol). .
No solvent, isocyanate or halogen. .
Can be painted with a aqueous-based paint. .
Uses: .
Smoothing time: about 10 mn .
Curing speed (20°C/65% RH): 2 to 3 mm/24h .
Bonding of all materials on all substrates (even synthetics). .
Structural bonding in vibrating applications. .
Good chemical resistance to water, aliphatic solvents, acids. .
Temperature Resistance: -40° to +90° C. .
Hardness: 38 +/- 5 shore A. .
Operating temperature: +5° to +35° C. .
Cartridge 290 ml.
Strengths
Invisible after gluing
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- In stock: Next day delivery
