ETERNA VECORCFL10 10W WORKLIGHT RECHARGABLE LED (H)165 MM X (W)114 MM
Rechargeable LED Floodlight
See technical informationSee documentsReferences
Eterna Lighting:VECORCFL10
Rubix:234A6637

Documents
Product details : ETERNA VECORCFL10 10W WORKLIGHT RECHARGABLE LED (H)165 MM X (W)114 MM
10W Worklight Rechargable LED (H)165 mm x (W)114 mm x (D)56 mm
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 10 W |
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Delivery usually within ( 3 ) days
