References
Eterna Lighting:TSPOTLIP20
Rubix:221A6285

Product details : ETERNA TSPOTLIP20 TWIN SPOT FITTING
Reduced battery capacity requirement allows a more compact design reducing the weight dramatically compared to traditional products facilitating easier installation.Fitting offering long term durability and performance for environments with limited risk of ingress.
Strengths
- Polycarbonate construction
- Individual indicator to show ‘Lamps Healthy’ and ‘Charge’
- Horizontally and vertically adjustable heads, 180° rotation across the horizontal plane
- 3 hour non-maintained operation
- Individual indicator to show ‘Lamps Healthy’ and ‘Charge’
- Horizontally and vertically adjustable heads, 180° rotation across the horizontal plane
- 3 hour non-maintained operation
Technical specifications
Attributes
| Luminance | 405 lm |
|---|---|
| Power | 3.4 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
