ETERNA EMERGENCY DOWNLIGHT LDLEM3
LED Non Maintained Emergency Downlight
See technical informationSee documentsReferences
Eterna Lighting:LDLEM3
Rubix:162A3424




Documents
Product details : ETERNA EMERGENCY DOWNLIGHT LDLEM3
This LED compact recessed emergency light is ideal for use in corridors, stairwells and other places that require a smart, discreet emergency unit. LED glows green in standby mode and super bright white light in the event of a mains failureProven fitting with long term reliability and performance.
Strengths
- Aluminium construction
- Compact design
- Matt silver and white trims included
- Pre-wired for easy installation
- Excellent alternative to a converted downlight
- Minimum 3 hour functionality in emergency mode
- 118 lumens in emergency mode
- 32mm diameter hole cut out size
- Replacement battery code: EB2
- Compact design
- Matt silver and white trims included
- Pre-wired for easy installation
- Excellent alternative to a converted downlight
- Minimum 3 hour functionality in emergency mode
- 118 lumens in emergency mode
- 32mm diameter hole cut out size
- Replacement battery code: EB2
Technical specifications
Attributes
| Luminance | 118 lm |
|---|---|
| Power | 1.4 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 34.15 excl. VAT
/ Each
£ 40.98 incl. VAT
- Delivery usually within ( 3 ) days
