• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(686)
  • Portable power tools(824)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Socket for portable electrical equipment
  7. ETERNA TWSRCDMC TWIN RCD SOCKET

ETERNA TWSRCDMC TWIN RCD SOCKET

RCD Socket

See technical informationSee documents

References

Eterna Lighting:TWSRCDMC
Rubix:218A2030
brand logo
brand logo

Technical specifications

Length144 mm

Documents

Product details : ETERNA TWSRCDMC TWIN RCD SOCKET


Rcd Metal Clad Fused Twin Socket 13A Sur (H)89 mm x (W)144 mm x (D)43 mm

Technical specifications


Attributes
Length144 mm
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

GREENBROOK ELECTRICAL H85Z-C 3 PIN IP68 WATERPROOF PLUG & SOCKET (L)14ETERNA CONVERT2 CONVERTER SOCKET 1 GANG TO 2 (H)88 MM X (W)147GEWISS 415V SOCKET 32A GW66020GEWISS 3P+N+E 440V SOCKET GW62020HGEWISS SOCKET 16A 240V 2P+E GW66004GEWISS GW63053H TRAIL SOCKET 415V 4P+E 63AGEWISS GW62477 SURFACE MOUNT SOCKET OUTLET 16A 240V 2P+EGEWISS GW62008H 16A SOCKETGREENBROOK K22MP RCD 2G SOCKETGEWISS SWITCH SOCKET GW66008MILWAUKEE 4932430087 M18 110V MULTIBAY CHARGERMAKITA SC00000262 OVAL HOLE DIE 12 X 18BMAKITA 191U48-0 XGT 40V 5.0AH PSK - BL4050F X 4 DC40RB 240V MAKPAC 3BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 60G 2608605451 SINGLEBAHCO 3834-ARBR-16152QC ARBOR 32-210MM IP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap