ETERNA BLEDPIRBK 7W LED IP44 BULKHEAD WITH PIR (H)265 MM X (W)115 MM X
Bulkhead LED with PIR
See technical informationSee documentsReferences
Eterna Lighting:BLEDPIRBK
Rubix:234A6633

Documents
Product details : ETERNA BLEDPIRBK 7W LED IP44 BULKHEAD WITH PIR (H)265 MM X (W)115 MM X
7W Led Ip44 Bulkhead With Pir (H)265 mm x (W)115 mm x (D)110 mm
Technical specifications
Attributes
| Type | bulkhead led with pir |
|---|---|
| Voltage | 240 V |
| Power | 7 W |
| Material | polycarbonate |
| Standard | CE |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
£ 45.77 excl. VAT
/ Each
£ 54.92 incl. VAT
- Delivery usually within ( 3 ) days
