ETERNA EXIT LIGHT ETERNA-EXIT3MLED
LED Maintained Emergency Exit Box Sign
See technical informationSee documentsReferences
Eterna Lighting:EXIT3MLED
Rubix:162A2518

Documents
Product details : ETERNA EXIT LIGHT ETERNA-EXIT3MLED
Low energy alternative to standard emergency exit signs.
Fitting with proven long term reliability and performance.
Strengths
- Steel construction
- 3 hour maintained mode as standard which can also be configured for non maintained operation
- Facility for remote switching
- Interchangeable polycarbonate down arrow exit legend included
- Diffuser on base: for added downward illumination of exit path
- Long life energy efficient LED light source eliminates lamp replacement cycle without compromising panel visibility distance
- Full range of alternative signs directive or ISO 7010 legend directional panels available
- LED charge light and battery test button
- Viewing distance 32m
- 55 lumens in mains mode
- M.O.M: 6 / O.P.Q: 6
Technical specifications
Attributes
| Luminance | 55 lm |
|---|---|
| Voltage | 230 V |
| Power | 4 W |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
