ETERNA CONVERT2 CONVERTER SOCKET 1 GANG TO 2 (H)88 MM X (W)147
Converter Socket
See technical informationSee documentsReferences
Eterna Lighting:CONVERT2
Rubix:234A6639
Documents
Product details : ETERNA CONVERT2 CONVERTER SOCKET 1 GANG TO 2 (H)88 MM X (W)147
Converter Socket 1 Gang To 2 Gang (H)88 mm x (W)147 mm x (D)26 mm
Technical specifications
Attributes
| Length | 147 mm |
|---|
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Delivery usually within ( 3 ) days

