References
Eterna Lighting:EMLED3M
Rubix:161A2541

Product details : ETERNA LED MAINTAINED LAMP EMLED3M
Low energy alternative to standard fluorescent emergency bulkheads.
Versatile fitting with proven long term reliability.
Versatile fitting with proven long term reliability.
Strengths
- Polycarbonate construction
- Hinged gear tray & push fit terminal block: allows for quicker and easier installation and maintenance
- Internal or external use
- 20mm gland entries as standard
- Minimum 3 hour functionality in emergency mode
- High output LEDs with bright white light
- Semi recessed fixing: allows a more discreet installation option
- Dedicated signs directive self adhesive legend pack included with a combination of symbols: allows multiple exit path designation options
- Facility for remote switching and non-maintained mode
- 235 lm when connected to mains,150 lm when connected to battery
- Hinged gear tray & push fit terminal block: allows for quicker and easier installation and maintenance
- Internal or external use
- 20mm gland entries as standard
- Minimum 3 hour functionality in emergency mode
- High output LEDs with bright white light
- Semi recessed fixing: allows a more discreet installation option
- Dedicated signs directive self adhesive legend pack included with a combination of symbols: allows multiple exit path designation options
- Facility for remote switching and non-maintained mode
- 235 lm when connected to mains,150 lm when connected to battery
Technical specifications
Attributes
| Luminance | 235 lm |
|---|---|
| Power | 7 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 27.84 excl. VAT
/ Each
£ 33.41 incl. VAT
- Delivery usually within ( 3 ) days
