FACOM ETORM.103 TORQ SET BIT NO.3 ETORM-103
ETOR - Standard Series bits 1 for Torq Set® screws
See technical informationReferences
Facom:ETORM.103
Rubix:1278968
EAN:3148516398918



Product details : FACOM ETORM.103 TORQ SET BIT NO.3 ETORM-103
ETOR - Standard Series bits 1 for Torq Set® screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 5 g |
| Length | 25 mm |
| Imprint size | 3 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- Delivery usually within ( 14 ) days
