FACOM TORQSET BIT ETORM.604

ETORM.6 – Series 6 standard bits for Torq Set® screws

See technical information
References
Facom:ETORM.604
Rubix:1238677
EAN:3148516397522
brand logo
Technical specifications
Length50 mm
Imprint size4
Imprinttorx profile
See all Specifications

Product details : FACOM TORQSET BIT ETORM.604


ETORM.6 – Series 6 standard bits for Torq Set® screws
- 1/4" drive groove - 6.35 mm.

Technical specifications


Attributes
Logistic Weight11 g
Packaged dimensions (D x W x H)55x10x10 mm
Package weight11 g
Length50 mm
Imprint size4
Imprinttorx profile
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
  • Delivery usually within ( 14 ) days