References
Facom:ES.002
Rubix:1238597
EAN:3148510245782



Product details : FACOM BIT ES.002
ES.0 - Screw bits for slotted screws
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x5x5 mm |
| Package weight | 1 g |
| Length | 28 mm |
| Imprint size | 0,4x2 |
| Imprint | flat |
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
- Delivery usually within ( 14 ) days
