FACOM BIT ECAR.603
ECAR.1 - Standard Series 6 bits for Robertson square screws
See technical informationReferences
Facom:ECAR.603
Rubix:1238374
EAN:3148516396211



Product details : FACOM BIT ECAR.603
ECAR.1 - Standard Series 6 bits for Robertson square screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 12 g |
| Length | 50 mm |
| Imprint size | 3 |
| Square | 6 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- Delivery usually within ( 14 ) days
