FACOM TORQSET BIT ETORM.605
ETORM.6 – Series 6 standard bits for Torq Set® screws
See technical informationReferences
Facom:ETORM.605
Rubix:1238678
EAN:3148516397614



Product details : FACOM TORQSET BIT ETORM.605
ETORM.6 – Series 6 standard bits for Torq Set® screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x10x10 mm |
|---|---|
| Package weight | 11 g |
| Length | 50 mm |
| Imprint size | 5 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Delivery usually within ( 14 ) days
