FACOM BIT HOLDE.BLA AMZ.E

AMZ - Reversible blades

See technical information
References
Facom:AMZ.E
Rubix:1237384
EAN:3148510087290
brand logo
Technical specifications
Length175 mm
Imprinthex / allen
See all Specifications

Product details : FACOM BIT HOLDE.BLA AMZ.E


AMZ - Reversible blades
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated

Technical specifications


Attributes
Logistic Weight57 g
Packaged dimensions (D x W x H)180x15x15 mm
Package weight57 g
Length175 mm
Imprinthex / allen
Finishingchromed
Show UNSPSC/ECL@SS
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
  • Delivery usually within ( 14 ) days