PROTEUS 6MBRSPKA 6A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6KA (H)84 MM X (
Proteus Compact RCBO
See technical informationSee documentsReferences
Proteus Switchgear:6MBRSPKA
Rubix:234A8395
Documents
Product details : PROTEUS 6MBRSPKA 6A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6KA (H)84 MM X (
6A 2P 1Mod 30mA RCBO Type A Compact- 6kA (H)84 mm x (W)17.5 mm x (D)75 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 24.29 excl. VAT
/ Each
£ 29.15 incl. VAT
- Delivery usually within ( 3 ) days

