• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON TIA32M50 32A TIA HRC FUSE 50A MOTOR RATED

LAWSON TIA32M50 32A TIA HRC FUSE 50A MOTOR RATED

Offset Tag Fuse-Link

See technical informationSee documents

References

Lawson Fudes:TIA32M50
Rubix:234A8277
brand logo
brand logo

Technical specifications

Voltage250;415 V
Amperage32 A

Documents

Product details : LAWSON TIA32M50 32A TIA HRC FUSE 50A MOTOR RATED


32A Motor Rated Hrc Fuse (L)86 mm x (Dia)22 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage32 A
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

SCHNEIDER MOTOR CIRCUITBREAKER GV2ME06LAWSON FUSE LINK NS16PROTEUS 1040/4 40 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5BUSSMANN HRC FUSE 10A APPLICATION GG BLADE CERAMIC BDIED SIZE F1 NSD10MCG DL2-13 OVERLOAD RELAY 9A TO 13A (H)47 MM X (W)44 MM X (D)90 MMPROTEUS XL10CRK 10A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (HPROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XPROTEUS 20A 3P MCB TYPED 31020/4PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5MCG SMI63-3 MCG 63A 3 POLE ROTARY ISOLATOR SWITCH IP65PROTEUS AYXLM10U 10 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (HPROTEUS 1032/3 32 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5SCHNEIDER 10A RCD SINGLE POLE SEE110C03LAWSON SSA340-TIA32M63 LOW VOLTAGE FUSE-LINKS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap