WERA 059490 800/4Z BIT SLOTTED 1.2/6.5/89 EXTRA TOUGH

800/4 Z bits

See technical information
References
Wera:05059490001
Rubix:2517954
EAN:4013288094247
brand logo
Technical specifications
Length89 mm
Imprint size1,2x6,5 mm
Imprintflat

Product details : WERA 059490 800/4Z BIT SLOTTED 1.2/6.5/89 EXTRA TOUGH


Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-F 6,3, ISO 1173. Construction: extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.).

Applications

Use: slotted screws

Technical specifications


Attributes
Length89 mm
Imprint size1,2x6,5 mm
Imprintflat
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • Delivery usually within ( 5 ) days