"BAHCO 7809M-4 4MM X 1/2"" SOCKET FOR HEX HEAD SCREWS"


1/2" Square Drive Socket Drivers for Hex Head Screw

References
bahco:7809M-4
rubix:265A5975
ean:7314150214600
brand logo
brand logo
Technical specifications
Length60 mm
Imprint size4 mm
See all Specifications

Product details : "BAHCO 7809M-4 4MM X 1/2"" SOCKET FOR HEX HEAD SCREWS"


Screwdriver socket wrenches 1/2" , for Allen key bolts. Metric Not suitable for mechanical work. High-alloy quality steel. Polished high-gloss. Toothed. ISO 1174. DIN 3120. SB = individually packed in plastic suspension informative card.

Strengths

Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight61 g
Length60 mm
Imprint size4 mm
Imprinthex / allen
Show UNSPSC/ECL@SS
£ 10.40 excl. VAT
/ Each
£ 12.48 incl. VAT
  • Usually arrives within 14 working days