SPARTEX 736000 THREAD SEALING ADHESIVE 75G

Filetanche thread sealing compound

See technical informationSee documents

References

Spartex:736000
Rubix:241A4562
EAN:3660338017681
FILETANCHE Thread sealing products
brand logo

Technical specifications

Documents

Product details : SPARTEX 736000 THREAD SEALING ADHESIVE 75G


Applications: Approved product according to Gaz DIN DVGW EN 751-1 standard. Sealing of pipes and threaded fittings. Replaces threads, tapes and gasket pastes..
Allows easy dismantling of parts..
Characteristics:.
Base: Anaerobic adhesive. Viscosity: 24000 MPa (Thixotropic)..
Permissible temperature after polymerization: -50°C to +150°C.
Setting time on M10 steel screw: 15-30 min.
Setting time: 1 to 3 hours. Final resistance after 3 to 6 hours..
Maximum clearance: 0.4 mm.
Breakaway torque, free assembly according to DIN 54454: 20 Nm.
Shear strength according to DIN 54452: 6 -13 N/mm².
Burst pressure resistance of the coupling after total polymerization..
Packaging: 75 g accordion bottle.
German made.

Strengths

50% more product than currently offered bottles.Vial of 75 grams
brand logo

Technical specifications


Attributes
Volume75 ml
Weight75 g
Min. temperature-50 °C
Max. temperature150 °C
£ 12.13 excl. VAT
/ Each
£ 14.56 incl. VAT
  • In stock: Next day delivery