LOCTITE 290 HIGH STRENGTH PENETRATING 250ML 233758
Threadlocker AN
See technical informationSee documentsReferences
Loctite:290
Rubix:304443
Manufacturer :233758
EAN:5010266290737



Documents
Product details : LOCTITE 290 HIGH STRENGTH PENETRATING 250ML 233758
LOCTITE 290 is a liquid medium/high-strength threadlocker designed for the locking and sealing ofthreaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need for disassembly prior to application. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The product can also fill porosities in welds, castings and powdered metal parts.
Strengths
Your Benefits:
Ideal for locking preassembled fasteners, e.g. instrumentation fasteners, electrical connectors and set screws
Works on metal only
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Requires heat for disassembly
Ideal for locking preassembled fasteners, e.g. instrumentation fasteners, electrical connectors and set screws
Works on metal only
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Requires heat for disassembly
Applications
Threadlocking adhesive - medium/ high strength. Ideal for locking preassembled fasteners.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 178x114x163 mm |
|---|---|
| Volume | 250 ml |
| Drying time | 20 min |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 241.43 excl. VAT
/ Each
£ 289.72 incl. VAT
- Usually arrives within 14 working days