LOCTITE 5772 NUCLEAR GRADE MEDIUM STRENGTH 50ML 182812
Pipe thread seal with nuclear release
See technical informationSee documentsReferences
Loctite:5772
Rubix:127A2214
Manufacturer :182812
EAN:3255460251999

Documents
Product details : LOCTITE 5772 NUCLEAR GRADE MEDIUM STRENGTH 50ML 182812
LOCTITE 5772 for metals, thread seal particularly for use in nuclear power plants, maximum pipe thread size: 3”, dismantling strength: Medium, application temperature range: -50 to +150, breakaway torque: 11 NM, container sizes: 50ml
LOCTITE 5772 is a medium-strength threaded seal based on methacrylate that is suitable for securing and sealing metal pipe threads and connecting pieces with a diameter of up to 3". This product, with PMUC release, has a low halogen and sulphur content and is utilized in the nuclear industry on sensitive metals (e.g. titanium). Also for use on stainless steel - surface activation not required.
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 58.08 excl. VAT
/ Each
£ 69.70 incl. VAT
- Usually arrives within 14 working days