LOCTITE 262 HIGH STRENGTH CONTROLLED TORQUE 250ML 88396
Threadlocker AN
See technical informationSee documentsReferences
Loctite:262
Rubix:304595
Manufacturer :88396
EAN:5010266262697

Documents
Product details : LOCTITE 262 HIGH STRENGTH CONTROLLED TORQUE 250ML 88396
LOCTITE 262 is a red, methacrylate-based, general purpose, medium to high strength, thixotropic instant adhesive. Steel fixture time is 15 min, brass 8 min and stainless steel 180 min. Fluoresces under UV light allow monitoring. Ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners.
Strengths
resistant to vibration
fluoresces to allow quality control and inspection
suitable for all metal fasteners
med/high strength, general purpose
tolerates slight contaminations of industrial oils
thixotropic/low viscosity
Applications
Medium/high strength, methacrylate-based, threadlocking, thixotropic instant adhesive which fluoresces under UV light to allow monitoring.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 57x28x158 mm |
|---|---|
| Volume | 250 ml |
| Drying time | 15 min |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 242.28 excl. VAT
/ Each
£ 290.74 incl. VAT
- In stock: Next day delivery