FACOM T25 X 25MM SCREWDRIVER BIT EX.125
EX.1 - Standard Series 1 bits for Torx® screws
See technical informationReferences
Facom:EX.125
Rubix:1238722
EAN:3148510258157



Product details : FACOM T25 X 25MM SCREWDRIVER BIT EX.125
EX.1 - Standard Series 1 bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
-compliant with TORX® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 5 g |
| Imprint | torx profile |
| Imprint size | t25 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- Delivery usually within ( 14 ) days
