BAHCO BAHCO-70S/T45 5/16 IMPACT DRIVER BIT FOR TORX T45 HD SCREWS 35MM
Torx Screwdriver Bit
See technical informationReferences
Bahco:70S/T45
Rubix:263A3482
EAN:7314150217793

Product details : BAHCO BAHCO-70S/T45 5/16 IMPACT DRIVER BIT FOR TORX T45 HD SCREWS 35MM
For TORX® head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Strengths
5/16" Screwdriver Bits for TORX® Head Screws 35 mm
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t45 |
| Length | 35 mm |
Show UNSPSC/ECL@SS
£ 22.76 excl. VAT
/ Each
£ 27.31 incl. VAT
- Delivery usually within ( 14 ) days
