References
Facom:EX.220L
Rubix:1238728
EAN:3148510258218



Product details : FACOM TORX BIT EX.220L
EX.2 - Series 2 standard bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x10x10 mm |
| Package weight | 16 g |
| Length | 70 mm |
| Imprint size | 20 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Delivery usually within ( 14 ) days
