References
Bahco:59S/PH3-3P
Rubix:401A7654
EAN:7314150201419

Product details : BAHCO 59S/PH3-3P X3 BITS PH3 25MM 1/4DR STAND.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Length | 25 mm |
| Imprint size | ph3 |
| Imprint | phillips (ph) |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Delivery usually within ( 14 ) days
