FACOM TORX BIT EX.610

EX.6 - Standard Series 6 bits for Torx® screws

See technical information
References
Facom:EX.610
Rubix:1238742
EAN:3148510258607
brand logo
Technical specifications
Length70 mm
Imprint size10
Imprinttorx profile
See all Specifications

Product details : FACOM TORX BIT EX.610


EX.6 - Standard Series 6 bits for Torx® screws
-compliant with TORX® specifications.
- 1/4" drive groove - 6.35 mm.

Technical specifications


Attributes
Logistic Weight10 g
Packaged dimensions (D x W x H)70x10x10 mm
Package weight10 g
Length70 mm
Imprint size10
Imprinttorx profile
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ Each
£ 10.61 incl. VAT
  • Delivery usually within ( 14 ) days