FACOM EX125.J3 EX1SET OF 3 SERIES 1 TORX BITS

EX1 - Sets of 3 standard Series 1 Torx® bits

See technical information
References
Facom:EX125.J3
Rubix:395A5287
EAN:3148518205788
brand logo
Technical specifications
Number of elements3
Imprinttorx profile
See all Specifications

Product details : FACOM EX125.J3 EX1SET OF 3 SERIES 1 TORX BITS


EX1 - Sets of 3 standard Series 1 Torx® bits
- For Torx® screws.
- For manual screwing.
-1/4" drive - 6.35 mm.

Technical specifications


Attributes
Logistic Weight21 g
Packaged dimensions (D x W x H)90x45x18 mm
Package weight31 g
Number of elements3
Imprinttorx profile
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
  • Delivery usually within ( 14 ) days