References
Expert:E131702
Rubix:2014304
EAN:3258951317020
Product details : EXPERT 1/4 INCH BITS SET 30 + ACCESSORIES E131702
- Slot bits: 4 -5.5 - 6.5 - 8 mm.
- Phillips® bits: PH1 - PH2 - PH3.
- Pozidriv® bits: PZ1 - PZ2 - PZ3
- Torx® bits: T8 - T10 - T15 - T30 - T20x2 - T25x2 - T40.
- ResisTorx® bits: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
- Hex bits: 3 - 4 - 5 - 6 mm.
- Mini ratchet.
- Locking ring bit holders.
characteristics:
EAN: 3258951317020
Pack: 10
Qty: 32
Qty: 32
[g]: 367
- Phillips® bits: PH1 - PH2 - PH3.
- Pozidriv® bits: PZ1 - PZ2 - PZ3
- Torx® bits: T8 - T10 - T15 - T30 - T20x2 - T25x2 - T40.
- ResisTorx® bits: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
- Hex bits: 3 - 4 - 5 - 6 mm.
- Mini ratchet.
- Locking ring bit holders.
characteristics:
EAN: 3258951317020
Pack: 10
Qty: 32
Qty: 32
[g]: 367
Technical specifications
Attributes
| Number of elements | 32 |
|---|---|
| Imprint | flat |
Show UNSPSC/ECL@SS
£ 48.15 excl. VAT
/ Each
£ 57.78 incl. VAT
- Delivery usually within ( 14 ) days
