BAHCO 59/S31B-IP 31PCS SET IP SUPPLIED IN DISPL

Bahco

See technical information

References

Bahco:59/S31B-IP
Rubix:401A6498
Manufacturer :59/S31B-IP
EAN:7314150325795
brand logo

Technical specifications

Number of elements12
Imprintmultiple imprint

Product details : BAHCO 59/S31B-IP 31PCS SET IP SUPPLIED IN DISPL


For slotted, Phillips, Pozidriv, TORX®, hexagonal head screws
Includes 31 pieces: 29 bits, 1 magnetic quick release bit holder and 1 socket adaptor 1/4"
25 mm bits: SL4.5, SL5.5, PH1, PH2 x3, PH3, PH2G x2, PZ1, PZ2 x3, PZ3, T10, T15 x3, T20 x3, T25 x2, T27, T30, HEX3, HEX4, HEX5, HEX6
PH2G bits for use with reduced shaft diameter for drywall construction
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
1/4" square socket adaptor, ball type for regular nut driver socket (style C 6.3)
Magnetic quick release bit holder with lock in type system (style E 6.3)
Small and compact plastic case with belt clip
Supplied in a carton display (order 12 pieces of the ref. 59/S31B-IP to receive 1 display)

Technical specifications


Attributes
Number of elements12
Imprintmultiple imprint
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
  • Delivery usually within ( 14 ) days