WALTER P6004-D1850R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656259
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D18,50R WNN25
Rubix:298A8356
Manufacturer :5656259

Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 5 mm |
| Insert Type | wnn25 |
Documents
Product details : WALTER P6004-D1850R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656259
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 5 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0.27 |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 159.84 excl. VAT
/ Each
£ 191.81 incl. VAT
- Usually arrives within 14 working days