References
Draper Expert:02079
Rubix:381A5694
Manufacturer :02079
EAN:5010559020799
Product details : DRAPER EXPERT 02079 40T PNEUMATIC JACK SC
Portable and compact twin stage pneumatic jack, capable of lifting 40 Tonnes. The 3 stage adjustable ergonomic handle is fixed with a "Slow Down" valve and a "Self-Return" switch for increased safety and easy use. Fitted with industrial quality seals prolonging the life of the jack, a safety overload valve and twin rubber coated wheels for a quieter and smoother operation, whilst also preventing damage to garage floors and improving manoeuvrability. Supplied with 45mm and 75mm height lift extensions and a 1/4" BSP airline connector. Manufactured, tested and certified to the current EN1494 standard.
Technical specifications
Attributes
| Lifting height | 73 mm |
|---|
Show UNSPSC/ECL@SS
£ 1,215.00 excl. VAT
/ Each
£ 1,458.00 incl. VAT
- Delivery usually within ( 7 ) days


