References
Draper Expert:02078
Rubix:381A5693
Manufacturer :02078
EAN:5010559020782
Product details : DRAPER EXPERT 02078 30T PNEUMATIC JACK HL
Portable and compact high lift pneumatic jack, capable of lifting 30 Tonnes. The ergonomic handle is fixed with a "Slow Down" valve and a "Self-Return" switch for increased safety and easy use. Fitted with industrial quality seals prolonging the life of the jack, a safety overload valve and rubber coated wheels for a quieter and smoother operation, whilst also preventing damage to garage floors and improving manoeuvrability. Supplied with 45mm and 100mm height lift extensions and a 1/4" BSP airline connector. Manufactured, tested and certified to the current EN1494 standard.
Technical specifications
Attributes
| Lifting height | 267 mm |
|---|
Show UNSPSC/ECL@SS
£ 1,908.33 excl. VAT
/ Each
£ 2,290.00 incl. VAT
- Delivery usually within ( 7 ) days





