Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH HEXPOWERCHANGEARBOR 2608580094
BOSCH HEXPOWERCHANGEARBOR 2608580094
Extension wrench
References
bosch:
2608580094
rubix:
122A4448
ean:
3165140469494
Technical specifications
Diameter
305Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH HEXPOWERCHANGEARBOR 2608580094
Extension 305 mm; Hex extension 11 mm; for adapters with 5/16" (8 mm) hex shank.
Technical specifications
Attributes
Logistic Weight
340Ā
g
Packaged dimensions (D x W x H)
358
x
50
x
23
Ā
mm
Package weight
340Ā
g
Diameter
305Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
14.04
excl. VAT
/
Each
Ā£
16.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-41-VIP HOLESAW BIM 41MM IP
BAHCO 3832-46 HOLESAW CARB TIPPED 46MM IP
BAHCO 3832-48 HOLESAW CARB TIPPED 48MM IP
BOSCH 2608584799 60MM DIA SHEET METAL HOLESAW
BAHCO 3832-89 HOLESAW CARB TIPPED 89MM IP
STARRETT FCH0218 54MM FAST CUT HOLESAW
BOSCH 2608584786 29MM DIA SHEET METAL HOLESAW
STARRETT FAST CUT HOLESAW 86MM FCH0338
BAHCO 3830-92-VIP HOLESAW BIM 92MM IP
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
LENOX 3006464L T2 BI-METAL HOLE SAW 102MM
BAHCO 3832-41 HOLESAW CARB TIPPED 41MM IP
BAHCO 3832-146 HOLESAW CARB TIPPED 146MM IP
STARRETT CSC20 CORDLESS HOLE SAW 20MM
EVOLUTION ROTOBOR CUTTER SHORT 30MM