Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584786 29MM DIA SHEET METAL HOLESAW
BOSCH 2608584786 29MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584786
rubix:
2575637
ean:
3165140376075
Technical specifications
Diameter
29
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584786 29MM DIA SHEET METAL HOLESAW
Diameter mm: 29
Diameter inches: 1 1/8
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
155
x
75
x
55
mm
Package weight
80
g
Diameter
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.85
excl. VAT
/
Each
£
22.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0078 22MM FAST CUT HOLESAW
BOSCH 2609390592 PILOT DRILL BIT HEX SHANK
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM
BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
LENOX 3003636L T2 BI-METAL HOLE SAW 57MM
BAHCO 3830-79-VIP HOLESAW BIM 79MM IP
STARRETT 32MM HOLESAW SH0114
GISS HOLE SAW DIAMETER 38MM 865613
STARRETT CORDLESS HOLESAW CSC 19
ARMEG SSH020 20MM HOLE SAW
STARRETT FCH0034 19MM FAST CUT HOLESAW
STARRETT FAST CUT HOLESAW 105MM FCH0418
BOSCH 2608580321 79MM DIA DIAMOND HOLESAW
BAHCO 3832-60 HOLESAW CARB TIPPED 60MM IP
BAHCO 3830-16-C BI-METAL VARIABLE PITCH HOLESAW 16MM