Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584798
rubix:
2575644
ean:
3165140376198
Technical specifications
Diameter
57Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
Diameter mm: 57
Diameter inches: 2 1/4
Technical specifications
Attributes
Logistic Weight
190Ā
g
Packaged dimensions (D x W x H)
150
x
105
x
40
Ā
mm
Package weight
195Ā
g
Diameter
57Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
30.04
excl. VAT
/
Each
Ā£
36.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-95-VIP HOLESAW BIM 95MM IP
BAHCO 3832-19 HOLESAW CARB TIPPED 19MM IP
STARRETT CSC22 CORDLESS HOLE SAW 22MM
LENOX 3002020L T2 BI-METAL HOLE SAW 32MM
GISS HOLE SAW DIAMETER 38MM 865613
LENOX 3004040L T2 BI-METAL HOLE SAW 64MM
BAHCO 3830-114-VIP HOLESAW BIM 114MM IP
BAHCO 3830-20-VIP HOLESAW BIM 20MM IP
BAHCO 3832-70 HOLESAW CARB TIPPED 70MM IP
LENOX 3005050L T2 BI-METAL HOLE SAW 79MM
BOSCH 2608580302 20MM DIA DIAMOND HOLESAW
STARRETT FCH0176 37MM FAST CUT HOLESAW
BOSCH 2608584809 86MM DIA SHEET METAL HOLESAW
BAHCO 3830-98-VIP HOLESAW BIM 98MM IP
STARRET DCH0112 38MM DEEP CUT HOLESAW