Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
LEGRAND 037664 STARFIX FERRULE 1.5MM2
LEGRAND 037664 STARFIX FERRULE 1.5MM2
Ferrules With Insulating Flange
References
legrand:
037664
rubix:
253A3088
ean:
3245060376642
Technical specifications
Type
Standard
See all Specifications
Product details
Technical specifications
Product details : LEGRAND 037664 STARFIX FERRULE 1.5MM2
Cable end with single band Starfix insulating collar for conductors section 1.5mm² - black
Technical specifications
Attributes
Type
Standard
Model
Starfix
Material
Copper, polyamide (PA)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.14
excl. VAT
/
Each
£
0.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MENNEKES 5603506G INTERLOCKED SOCKET IP44 32A 5P 400V 6H
MENNEKES 110V16A3P WALL SOCKET 100
ZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (W
MARCO CABLE MANAGEMENT MCWFB200 FAST FIX WALL BRACKET (W)200 MM
PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM
ROBSON PRODUCTS SLGY6R GREEN/YELLOW SLEEVING 6MM ON A REEL (L)50 M X (
TAMLEX T2G47 2 GANG 47MM DEEP SOCKET BOX (H)72 MM X (W)132 MM X (D)47
LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MM
LGA SELECTRIC 52513 13A 25M 4 GANG EXTENSION REEL BLACK
MARLANVIL 003 80X80X40 PLASTIC ENCLOSURE (L)80 MM X (W)80 MM X (D)40 M
TELE NSYTRV42PE 2 POSITION TERMINAL BLOCK (L)47.7 MM X (H)47.5 MM X (W
CEMBRE BLUEINSRING8MMPK100 BF-M8
CABLOFIL MGIP33BGL 7575 IP GUSSET I/S LID BEND (L)130 MM X (H)75 MM X
TAMLEX EBL EARTH BONDING LINKS (50 PER PACK)
ENGEX 630904 CT50M8 CRIMP-PAK COPPER TUBE TERMINAL